FRENZELIT

FRENZELIT Graphite flange gasket NOVAPHIT SSTC 150lbs 1.1/4" 2mm ASME B16.21 Raised face

  • ERIKS:11914280
Image 1
Save to list

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPHIT
Type
SSTC
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
1.1/4"
Flange pressure stage
150lbs
Outer Diameter
76 mm
Inner Diameter
42 mm
Thickness
2 mm
Density
1.35 g/cm³
Insert thickness
0.1 mm
Flange standard
ASME B16.5 RF
Graphite purity
>99 %
Insert material
RVS 316 L (1.4404)
Insert type
Expanded mesh
Anti-stick
Yes
Temperature range
from -200 to 450 °C
Max. pressure
250 bar
Ash content %
<1 %
Weight loss %/hour at 670 C
<4 %
Sulfur content PPM
<700
Related products

€185.50/ pieceexcl. VAT

€224.46incl. VAT

2 In stock - Estimated delivery date 10/11/2026