

€1.22/ pieceexcl. VAT
€1.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPHIT |
Type | SSTC |
Norm | ASME B16.21 |
Number of inserts | 1 |
Nominal diameter | 1.1/4" |
Flange pressure stage | 150lbs |
Outer Diameter | 76 mm |
Inner Diameter | 42 mm |
Thickness | 1.5 mm |
Density | 1.35 g/cm³ |
Insert thickness | 0.1 mm |
Flange standard | ASME B16.5 RF |
Graphite purity | >99 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Expanded mesh |
Anti-stick | Yes |
Temperature range | from -200 to 450 °C |
Max. pressure | 250 bar |
Ash content % | <1 % |
Weight loss %/hour at 670 C | <4 % |
Sulfur content PPM | <700 |
€161.50/ pieceexcl. VAT
€195.42incl. VAT
23.545 In stock - Estimated delivery date 10/11/2026