

€605.00/ pieceexcl. VAT
€732.05incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Max. temperature | 700 °C |
Shape | Square |
Width | 25 mm |
Colour | Green |
Roller length | 25 |