Products
Brands
About Eriks
Customer service
BE - English
Home
Gasket Isotherm 800 20m 40x40
FRENZELIT Gasket Isotherm 800 20m 40x40
ERIKS:
11281469
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 15/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FRENZELIT
Series
Isotherm
Max. temperature
700 °C
Shape
Square
Width
40 mm
Colour
Green
Roller length
20
See all variants
Log in