

€291.60/ pieceexcl. VAT
€352.84incl. VAT
0.959 In stock - Estimated delivery date 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVATEC |
Type | PREMIUM XP |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1500 mm |
Colour | Royal blue |
Anti sticking layer | Yes |
Temperature range | from -100 to 250 °C |
Max. pressure | 100 bar |
Binder material | NBR |
Density | 1.74 g/cm³ |