FRENZELIT

FRENZELIT Fibre sealing sheet NOVAPRESS UNIVERSAL 1500x1500x4

  • ERIKS:10017364
Image 1
Save to list

€701.66/ pieceexcl. VAT

€849.01incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Thickness
4 mm
Length
1500 mm
Width
1500 mm
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Binder material
NBR
Density
1.8 g/cm³