

€194.40/ pieceexcl. VAT
€235.22incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | UNIVERSAL |
Thickness | 1 mm |
Length | 1500 mm |
Width | 1500 mm |
Colour | Light Green |
Anti sticking layer | Yes |
Temperature range | from -100 to 200 °C |
Max. pressure | 100 bar |
Binder material | NBR |
Density | 1.8 g/cm³ |