FRENZELIT

FRENZELIT Fibre sealing sheet NOVAPRESS MULTI II W/O AS 3000x1500x0.5

  • ERIKS:10017323
Image 1
Save to list

€297.90/ pieceexcl. VAT

€360.46incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
MULTI II W/O AS
Thickness
0.5 mm
Length
3000 mm
Width
1500 mm
Colour
Blue
Anti sticking layer
No
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Binder material
NBR
Density
1.6 g/cm³