
€259.20/ pieceexcl. VAT
€313.63incl. VAT
Estimated delivery date - 25/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | MULTI II W/O AS |
Thickness | 0.4 mm |
Length | 3000 mm |
Width | 1500 mm |
Colour | Blue |
Anti sticking layer | No |
Temperature range | from -100 to 250 °C |
Max. pressure | 100 bar |
Binder material | NBR |
Density | 1.6 g/cm³ |