

€164.43/ pieceexcl. VAT
€198.96incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | BASIC |
Thickness | 1.5 mm |
Length | 1500 mm |
Width | 1500 mm |
Colour | Orange |
Anti sticking layer | Yes |
Temperature range | from -50 to 150 °C |
Max. pressure | 85 bar |
Binder material | NBR |
Density | 1.7 g/cm³ |