FRENZELIT

FRENZELIT Fibre sealing sheet NOVAPRESS 880 1500x1500x1

  • ERIKS:13225392
Image 1
Save to list

€223.65/ pieceexcl. VAT

€270.62incl. VAT

117 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
880
Thickness
1 mm
Length
1500 mm
Width
1500 mm
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Binder material
NBR
Density
1.3 g/cm³