FRENZELIT

FRENZELIT Fibre sealing sheet NOVAPRESS 815 1500x1500x0.4

  • ERIKS:10017327
Image 1
Save to list

€148.05/ pieceexcl. VAT

€179.14incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
815
Thickness
0.4 mm
Length
1500 mm
Width
1500 mm
Colour
Green/beige
Anti sticking layer
No
Temperature range
from -50 to 150 °C
Max. pressure
50 bar
Binder material
NBR
Density
1.35 g/cm³