

€121.95/ pieceexcl. VAT
€147.56incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | 815 |
Thickness | 0.25 mm |
Length | 1500 mm |
Width | 1500 mm |
Colour | Green/beige |
Anti sticking layer | No |
Temperature range | from -50 to 150 °C |
Max. pressure | 50 bar |
Binder material | NBR |
Density | 1.35 g/cm³ |