FRENZELIT

FRENZELIT Fibre flange gasket NOVATEC PREMIUM XP 600lbs 6" 1.5mm ASME B16.21 Raised face

  • ERIKS:11914208
Image 1
Save to list

€9.55/ pieceexcl. VAT

€11.56incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVATEC
Type
PREMIUM XP
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
6"
Flange pressure stage
600lbs
Outer Diameter
267 mm
Inner Diameter
168 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Royal blue
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Density
1.74 g/cm³
Related products

€396.90/ pieceexcl. VAT

€480.25incl. VAT

5 In stock - Estimated delivery date 13/11/2026