FRENZELIT

FRENZELIT Fibre flange gasket NOVATEC PREMIUM XP 300/600lbs 3" 1.5mm ASME B16.21 Raised face

  • ERIKS:11047910
Image 1
Save to list

€3.21/ pieceexcl. VAT

€3.88incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVATEC
Type
PREMIUM XP
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
3"
Flange pressure stage
300/600lbs
Outer Diameter
149 mm
Inner Diameter
89 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Royal blue
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Density
1.74 g/cm³
Related products

€396.90/ pieceexcl. VAT

€480.25incl. VAT

5 In stock - Estimated delivery date 13/11/2026