FRENZELIT

FRENZELIT Fibre flange gasket NOVATEC PREMIUM XP 300/600lbs 2" 3mm ASME B16.21 Raised face

  • ERIKS:11914177
Image 1
Save to list

€3.59/ pieceexcl. VAT

€4.34incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVATEC
Type
PREMIUM XP
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
2"
Flange pressure stage
300/600lbs
Outer Diameter
111 mm
Inner Diameter
60 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Royal blue
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Density
1.74 g/cm³
Related products

€791.55/ pieceexcl. VAT

€957.78incl. VAT

32.439 In stock - Estimated delivery date 13/11/2026