FRENZELIT

FRENZELIT Fibre flange gasket NOVATEC PREMIUM XP 150lbs 1" 2mm ASME B16.21 Raised face

  • ERIKS:11067898
Image 1
Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

130 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVATEC
Type
PREMIUM XP
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
1"
Flange pressure stage
150lbs
Outer Diameter
67 mm
Inner Diameter
33 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Royal blue
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Density
1.74 g/cm³
Related products

€528.30/ pieceexcl. VAT

€639.24incl. VAT

45.667 In stock - Estimated delivery date 10/11/2026