FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL PN40 DN400 2mm EN 1514-1 IBC Raised face

  • ERIKS:11044642
Image 1
Save to list

€37.20/ pieceexcl. VAT

€45.01incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN400
Flange pressure stage
PN40
Outer Diameter
546 mm
Inner Diameter
407 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products

€352.80/ pieceexcl. VAT

€426.89incl. VAT

4 In stock - Estimated delivery date 13/11/2026