FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL PN25/40 DN100 2mm EN 1514-1 IBC Raised face

  • ERIKS:11044567
Image 1
Save to list

€4.08/ pieceexcl. VAT

€4.94incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN100
Flange pressure stage
PN25/40
Outer Diameter
168 mm
Inner Diameter
115 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products

€352.80/ pieceexcl. VAT

€426.89incl. VAT

4 In stock - Estimated delivery date 13/11/2026