FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL PN16 DN250 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:11914948
Image 1
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
EN 1514-1 IBC
Nominal diameter
DN250
Flange pressure stage
PN16
Outer Diameter
329 mm
Inner Diameter
273 mm
Thickness
1.5 mm
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³