FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL PN10/40 DN80 3mm EN 1514-1 IBC Raised face

  • ERIKS:10003004
Image 1
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN80
Flange pressure stage
PN10/40
Outer Diameter
142 mm
Inner Diameter
89 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products

€529.20/ pieceexcl. VAT

€640.33incl. VAT

30 In stock - Estimated delivery date 13/11/2026