FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL PN10/40 DN15 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:11914940
Image 1
Save to list

€0.69/ pieceexcl. VAT

€0.83incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
EN 1514-1 IBC
Nominal diameter
DN15
Flange pressure stage
PN10/40
Outer Diameter
51 mm
Inner Diameter
22 mm
Thickness
1.5 mm
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³