FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL 300lbs 10" 1.5mm ASME B16.21 Raised face

  • ERIKS:11044468
Image 1
Save to list

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
10"
Flange pressure stage
300lbs
Outer Diameter
362 mm
Inner Diameter
273 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³