FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL 300/600lbs 3/4" 1.5mm ASME B16.21 Raised face

  • ERIKS:11044410
Image 1
Save to list

€0.94/ pieceexcl. VAT

€1.14incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
3/4"
Flange pressure stage
300/600lbs
Outer Diameter
67 mm
Inner Diameter
27 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³