FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS UNIVERSAL 300/600lbs 3" 1.5mm ASME B16.21 Raised face

  • ERIKS:11044452
Image 1
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
UNIVERSAL
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
3"
Flange pressure stage
300/600lbs
Outer Diameter
149 mm
Inner Diameter
89 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Green
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.8 g/cm³