

€4.22/ pieceexcl. VAT
€5.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | UNIVERSAL |
Norm | ASME B16.21 |
With Inner eyelet | No |
Nominal diameter | 3" |
Flange pressure stage | 150lbs |
Outer Diameter | 137 mm |
Inner Diameter | 89 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Binder material | NBR |
Colour | Light Green |
Anti sticking layer | Yes |
Temperature range | from -100 to 200 °C |
Max. pressure | 100 bar |
Density | 1.8 g/cm³ |
€529.20/ pieceexcl. VAT
€640.33incl. VAT
30 In stock - Estimated delivery date 12/11/2026