

€11.40/ pieceexcl. VAT
€13.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | MULTI II |
Norm | ASME B16.21 |
With Inner eyelet | No |
Nominal diameter | 4" |
Flange pressure stage | 300lbs |
Outer Diameter | 181 mm |
Inner Diameter | 114 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Binder material | NBR |
Colour | Blue |
Anti sticking layer | Yes |
Temperature range | from -100 to 250 °C |
Max. pressure | 100 bar |
Density | 1.6 g/cm³ |
€1,584.90/ pieceexcl. VAT
€1,917.73incl. VAT
3 In stock - Estimated delivery date 10/11/2026