FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS MULTI 300lbs 16" 2mm ASME B16.21 Raised face

  • ERIKS:11131336
Image 1
Novapress Multi consists of graphite flakes bound with NBR binder. All-round quality, applicable for “dynamic” situations, which includes joints subjected to physically and geometrically varying loads. This is especially the case with low pressure steam pipes and cyclic conditions.
Save to list

€56.00/ pieceexcl. VAT

€67.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
MULTI II
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
16"
Flange pressure stage
300lbs
Outer Diameter
540 mm
Inner Diameter
406 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Blue
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Density
1.6 g/cm³
Related products

€1,121.40/ pieceexcl. VAT

€1,356.89incl. VAT

Estimated delivery date - 25/01/2027