FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 880 PN16 DN500 2mm EN 1514-1 IBC Raised face

  • ERIKS:13531410
Image 1
Save to list

€49.30/ pieceexcl. VAT

€59.65incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
880
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN500
Flange pressure stage
PN16
Outer Diameter
617 mm
Inner Diameter
508 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.3 g/cm³
Related products

€407.25/ pieceexcl. VAT

€492.77incl. VAT

15.889 In stock - Estimated delivery date 13/11/2026