

€56.80/ pieceexcl. VAT
€68.73incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | 880 |
Norm | EN 1514-1 IBC |
With Inner eyelet | No |
Nominal diameter | DN600 |
Flange pressure stage | PN10 |
Outer Diameter | 695 mm |
Inner Diameter | 610 mm |
Thickness | 2 mm |
Flange standard | EN 1092-1 RF |
Binder material | NBR |
Colour | Beige |
Anti sticking layer | Yes |
Temperature range | from -100 to 200 °C |
Max. pressure | 100 bar |
Density | 1.3 g/cm³ |
€407.25/ pieceexcl. VAT
€492.77incl. VAT
15.889 In stock - Estimated delivery date 13/11/2026