FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 880 PN10/40 DN10 2mm EN 1514-1 IBC Raised face

  • ERIKS:13531397
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
880
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN10
Flange pressure stage
PN10/40
Outer Diameter
46 mm
Inner Diameter
18 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.3 g/cm³
Related products

€407.25/ pieceexcl. VAT

€492.77incl. VAT

15.889 In stock - Estimated delivery date 13/11/2026