FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 880 300/600lbs 2" 1.5mm ASME B16.21 Raised face

  • ERIKS:13686455
Image 1
Save to list

€2.05/ pieceexcl. VAT

€2.48incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
880
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
2"
Flange pressure stage
300/600lbs
Outer Diameter
111 mm
Inner Diameter
60 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.3 g/cm³
Related products

€307.35/ pieceexcl. VAT

€371.89incl. VAT

6.496 In stock - Estimated delivery date 13/11/2026