FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 880 150lbs 5" 1.5mm ASME B16.21 Raised face

  • ERIKS:13686439
Image 1
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
880
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
5"
Flange pressure stage
150lbs
Outer Diameter
197 mm
Inner Diameter
141 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -100 to 200 °C
Max. pressure
100 bar
Density
1.3 g/cm³
Related products

€307.35/ pieceexcl. VAT

€371.89incl. VAT

6.496 In stock - Estimated delivery date 13/11/2026