FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 850 PN25 DN200 2mm EN 1514-1 IBC Raised face

  • ERIKS:14416934
Image 1
Save to list

€11.00/ pieceexcl. VAT

€13.31incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
850
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN200
Flange pressure stage
PN25
Outer Diameter
284 mm
Inner Diameter
220 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Light Brown
Anti sticking layer
No
Temperature range
from -100 to 130 °C
Max. pressure
80 bar
Density
1.35 g/cm³