FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 850 300lbs 6" 1.5mm ASME B16.21 Raised face

  • ERIKS:13686421
Image 1
Save to list

€7.55/ pieceexcl. VAT

€9.14incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
850
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
6"
Flange pressure stage
300lbs
Outer Diameter
251 mm
Inner Diameter
168 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Brown
Anti sticking layer
No
Temperature range
from -100 to 130 °C
Max. pressure
80 bar
Density
1.35 g/cm³
Related products

€284.40/ pieceexcl. VAT

€344.12incl. VAT

15.89 In stock - Estimated delivery date 13/11/2026