FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 850 300/600lbs 2" 1.5mm ASME B16.21 Raised face

  • ERIKS:13686416
Image 1
Save to list

€1.93/ pieceexcl. VAT

€2.34incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
850
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
2"
Flange pressure stage
300/600lbs
Outer Diameter
111 mm
Inner Diameter
60 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Brown
Anti sticking layer
No
Temperature range
from -100 to 130 °C
Max. pressure
80 bar
Density
1.35 g/cm³
Related products

€284.40/ pieceexcl. VAT

€344.12incl. VAT

15.89 In stock - Estimated delivery date 13/11/2026