FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 815 PN10/40 DN80 3mm EN 1514-1 IBC Raised face

  • ERIKS:11043069
Image 1
Save to list

€5.50/ pieceexcl. VAT

€6.66incl. VAT

353 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
815
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN80
Flange pressure stage
PN10/40
Outer Diameter
142 mm
Inner Diameter
89 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -50 to 150 °C
Max. pressure
50 bar
Density
1.35 g/cm³