

€4.53/ pieceexcl. VAT
€5.48incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | 815 |
Norm | EN 1514-1 IBC |
With Inner eyelet | No |
Nominal diameter | DN65 |
Flange pressure stage | PN10/40 |
Outer Diameter | 127 mm |
Inner Diameter | 77 mm |
Thickness | 3 mm |
Flange standard | EN 1092-1 RF |
Binder material | NBR |
Colour | Green/beige |
Anti sticking layer | Yes |
Temperature range | from -50 to 150 °C |
Max. pressure | 50 bar |
Density | 1.35 g/cm³ |