

€5.05/ pieceexcl. VAT
€6.11incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | 815 |
Norm | ASME B16.21 |
With Inner eyelet | No |
Nominal diameter | 3" |
Flange pressure stage | 150lbs |
Outer Diameter | 137 mm |
Inner Diameter | 89 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Binder material | NBR |
Colour | Green/beige |
Anti sticking layer | Yes |
Temperature range | from -50 to 150 °C |
Max. pressure | 50 bar |
Density | 1.35 g/cm³ |