
€359.55/ square meterexcl. VAT
€435.06incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | MULTI |
Thickness | 2 mm |
Length | 1500 mm |
Width | 1500 mm |
Primary component | Minerals |
Inlay material | Steel |