

€345.00/ rollexcl. VAT
€417.45incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Max. temperature | 550 °C |
Material | Fiberglass |
Thickness | 3 mm |
Width | 100 mm |
Length | 50 m |
Manufacturing method | Braided |