FORTIS

FORTIS Workshop calipers digital with point 2500mm

  • ERIKS:14569870
  • Manufacturer:4317784731232
Image 1
Digital workshop calipers, light metal, without probe tips

Design: Measuring faces made of stainless steel, hardened and precision ground, slide and bar made of aluminium. Easy, even running due to double prism guide. With locking screw and knife-edge points, digit height of LCD display 10.5 mm. Supplied with battery CR 2032, 3 V, in a plastic case, from 1500 mm in box.

Function: On and off switch, mm/inch-switching, reset (zero setting) possible in any position.

Application: For inside and outside measurements.

Save to list

€3,543.14/ pieceexcl. VAT

€4,287.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS