FORTIS

FORTIS Width + depth gauge 300mm 1/50

  • ERIKS:14567825
  • Manufacturer:4317784717311
Image 1
Depth gauge caliper with double-sided stepped measuring rod, reading 0.02 mm

Design: Made of stainless steel, hardened, reading parts and vernier matt chrome-plated, high-precision laser-made graduations on both sides, with double-sided, stepped measuring beam for repositioning, with locking screw. Supplied in a case.

Save to list

€172.02/ pieceexcl. VAT

€208.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS