FORTIS

FORTIS Surface clamping chuck JISB6339ADB BT40 12mm A100

  • ERIKS:14389296
  • Manufacturer:4317784722575
Image 1
Weldon system surface clamping chuck, BT 40

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Bore tolerance: H5
Hardened: 58 ± 2 HRC

Application: To mount tools with cylindrical shank and lateral driving plane.

Scope of delivery: Face chuck with clamping screw.

Save to list

€70.07/ pieceexcl. VAT

€84.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS