FORTIS

FORTIS Spot weld miller HSS 10.0mm

  • ERIKS:13679703
  • Manufacturer:4317784713986
Image 1
Image 2
Image 1
Image 2
Spot weld milling cutter, hexagonal shank

Design: With double-cutting, interchangeable and rotatable milling crown and adjusting screw for precise adjustment of the milling depth. The hexagonal shank causes a 100% power transfer, thus in every bushing the countersink is extremely slip-free. Scope of supply: spot weld milling cutter with milling bit and centring pin.

Application: For detaching spot welded sheet parts without misshaping the sheet or pulling it out.

Save to list

€16.99/ pieceexcl. VAT

€20.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS