FORTIS

FORTIS Spiral drill DIN345 HSS roll-forged type N shank MK 15.50mm

  • ERIKS:13679610
  • Manufacturer:4317784714587
Image 1
Spiral drill with morse taper shank

Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.

Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Note: Cost-effective tool for small and medium batch sizes.
Save to list

€9.25/ pieceexcl. VAT

€11.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS
Diameter
15.5 mm
Cutting length
120 mm
Total length
218 mm
Holding system
Morseconus 2
Cutting direction
Right