FORTIS

FORTIS Spiral drill DIN338 HSS roll-forged type RN 3.9mm

  • ERIKS:13707897
  • Manufacturer:4317784709989
Image 1
Jobber drill cyl. shank, HSS, DIN 338, type N, rolled

Design: HSS, DIN 338, type N.
Profile grinding, right cutting, with precise cross point geometry, offset shank, normal angle of rake, core thickness and core gradient.

Application: Very suitable for drilling larger hole diameters with all standard drills with a chuck up to 13.0 mm.
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS
Diameter
3.9 mm
Cutting length
43 mm
Total length
75 mm
Model
Roll forged
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338