
€0.25/ pieceexcl. VAT
€0.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORTIS |
Diameter | 2.4 mm |
Cutting length | 30 mm |
Total length | 57 mm |
Model | Roll forged |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |