FORTIS

FORTIS Spiral drill DIN338 HSS ground type RN 13mm

  • ERIKS:13663660
  • Manufacturer:4317784711104
Image 1
Spiral drill set with cyl. shank, HSS, rolled, FORMATDesign:Profile grinding, right cutting, with precision ground point as well as high concentricity and pitch accuracy. Point thinning up to Ø 2.4 mm similar to cross-grinding. Normal angle of rake, core thickness and core gradient. Application: High-performance standard drill for drilling alloyed and non-alloyed steel.
Save to list

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS
Diameter
13 mm
Cutting length
101 mm
Holding system
Cylindrical
DIN standard
338
Point angle
118 °
Material
HSS