FORTIS

FORTIS Spacer sleeve DIN69871ADBform B SK50/MK2

  • ERIKS:14389163
  • Manufacturer:4317784756433
Image 1
Spacer ISO 7388-1 (DIN 69871), Form A, SK 50

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper according to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: To mount tools with Morse taper shank and tangs.

Save to list

€89.29/ pieceexcl. VAT

€108.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS